Motion
32004954
0.064 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 101 OFHC
MI ITEM #11736689
MFR #32004954
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.064 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 101 OFHC
MI ITEM #11736689
MFR #32004954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    0.0640 in
  • Width
    12 in

Details

  • Additional Information
    Oxygen-Free High-Conductivity (OFHC)
  • Alloy Type
    101 OFHC
  • Material
    Copper

Overview

Mfr description
32004954 32004954 .064 X 12 X 12 OFHC CO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought