Motion
32005035
1/8 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 101 OFHC
Mi Item #11736695
MFR #32005035
Price$396.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 101 OFHC
Mi Item #11736695
MFR #32005035

Mfr description
32005035 32005035 .125 X 12 X 12 OFHC CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$396.78/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    0.1250 in
  • Width
    12 in

Details

  • Additional Information
    Oxygen-Free High-Conductivity (OFHC)
  • Alloy Type
    101 OFHC
  • Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)