Specifications
Dimensions
- Diameter1/4 in
- Length72 in
Details
- Additional InformationOxygen-Free High-Conductivity (OFHC)
- Alloy Type101 OFHC Copper
- MaterialCopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)