Motion
32005241
3/8 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 101 OFHC Copper
MI ITEM #11736706
MFR #32005241
List Price$177.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 101 OFHC Copper
MI ITEM #11736706
MFR #32005241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$177.03/each for your price

Overview

Mfr description
32005241 32005241 3/8" 6' RND OFHC COPPE

Specifications

  • Additional Information
    Oxygen-Free High-Conductivity (OFHC)
  • Alloy Type
    101 OFHC Copper
  • Diameter
    3/8 in
  • Length
    72 in
  • Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text