Motion
32005274
5/8 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 101 OFHC Copper
MI ITEM #11736709
MFR #32005274
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 101 OFHC Copper
MI ITEM #11736709
MFR #32005274

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32005274 32005274 5/8" 6' RND OFHC COPPE

Specifications

  • Additional Information
    Oxygen-Free High-Conductivity (OFHC)
  • Alloy Type
    101 OFHC Copper
  • Diameter
    5/8 in
  • Length
    72 in
  • Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text