Motion
32007163
3/4 Inch Diameter x 72 Inch Long, Chrome Copper Round Rod, Alloy 182 Chromium Copper
MI ITEM #11736801
MFR #32007163
List Price$729.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter x 72 Inch Long, Chrome Copper Round Rod, Alloy 182 Chromium Copper
MI ITEM #11736801
MFR #32007163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$729.57/each for your price

Overview

Mfr description
32007163 32007163 3/4" 6' RND CHROME COP

Specifications

  • Alloy Type
    182 Chromium Copper
  • Diameter
    3/4 in
  • Length
    72 in
  • Material
    Chrome Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text