1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32008351
0.016 Inch Thick x 12 Inch Wide x 96 Inch Long, Phosphor Sheet
MI ITEM #
11736818
MFR #
32008351
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 32008351
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32008351
0.016 Inch Thick x 12 Inch Wide x 96 Inch Long, Phosphor Sheet
MI ITEM #
11736818
MFR #
32008351
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32008351 32008351 .016 THICK 12X96 PHOS
Specifications
Alloy Type
510 Phosphor Bronze
Material
Phosphor Bronze
Thickness
0.0160 in
Length
96 in
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought