1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32008435
1/8 Inch Thick x 12 Inch Wide x 48 Inch Long, Phosphor Sheet
MI ITEM #
11736824
MFR #
32008435
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 32008435
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32008435
1/8 Inch Thick x 12 Inch Wide x 48 Inch Long, Phosphor Sheet
MI ITEM #
11736824
MFR #
32008435
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
48 in
Thickness
0.1250 in
Width
12 in
Details
Alloy Type
510 Phosphor Bronze
Material
Phosphor Bronze
Overview
Mfr description
32008435 32008435 .125 THICK (12 X 48) P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought