Motion
32008500
1-1/4 Inch Diameter x 6 Ft. Long, Phosphor Bronze Round Rod
Mi Item #11736831
MFR #32008500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Diameter x 6 Ft. Long, Phosphor Bronze Round Rod
Mi Item #11736831
MFR #32008500

Mfr description
32008500 32008500 1-1/4" 6' RND PHOS BRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Length
    6 ft

Details

  • Alloy Type
    510 Phosphor Bronze
  • Material
    Phosphor Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)