1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32008914
0.01 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
Mi Item #
11736864
MFR #
32008914
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 32008914
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32008914
0.01 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
Mi Item #
11736864
MFR #
32008914
Mfr description
32008914 32008914 .010 THICK LT GA COPPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
12 in
Thickness
0.0100 in
Width
12 in
Details
Additional Information
Electrical Grade
Alloy Type
110
Material
Copper
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items