1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32008948
0.024 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
MI ITEM #
11736867
MFR #
32008948
List Price
$161.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32008948
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32008948
0.024 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
MI ITEM #
11736867
MFR #
32008948
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$161.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32008948 32008948 .024 THICK LT GA COPPE
Specifications
Additional Information
Electrical Grade
Alloy Type
110
Length
12 in
Material
Copper
Thickness
0.0240 in
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data