1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32008971
0.043 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
MI ITEM #
11736870
MFR #
32008971
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 32008971
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32008971
0.043 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
MI ITEM #
11736870
MFR #
32008971
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32008971 32008971 .043 THICK LT GA COPPE
Specifications
Additional Information
Electrical Grade
Alloy Type
110
Length
12 in
Material
Copper
Thickness
0.0430 in
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data