1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32009011
0.01 Inch Thick x 12 Inch Wide x 24 Inch Long, Copper Sheet, Alloy 110
MI ITEM #
11736874
MFR #
32009011
Price
$49.90
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32009011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32009011
0.01 Inch Thick x 12 Inch Wide x 24 Inch Long, Copper Sheet, Alloy 110
MI ITEM #
11736874
MFR #
32009011
Mfr description
32009011 32009011 .010 THICK LT GA COPPE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$49
.90
/each
Add to Cart
Specifications
Dimensions
Length
24 in
Thickness
0.0100 in
Width
12 in
Details
Additional Information
Electrical Grade
Alloy Type
110
Material
Copper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items