1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32009284
0.05 Inch Thick x 12 Inch Wide x 48 Inch Long, Copper Sheet, Alloy 110
MI ITEM #
11736901
MFR #
32009284
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 32009284
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32009284
0.05 Inch Thick x 12 Inch Wide x 48 Inch Long, Copper Sheet, Alloy 110
MI ITEM #
11736901
MFR #
32009284
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32009284 32009284 .050 THICK LT GA COPPE
Specifications
Additional Information
Electrical Grade
Alloy Type
110
Length
48 in
Material
Copper
Thickness
0.0500 in
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data