1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32009631
1/8 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
MI ITEM #
11736922
MFR #
32009631
Price
$212.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32009631
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32009631
1/8 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
MI ITEM #
11736922
MFR #
32009631
Mfr description
32009631 32009631 .125 THICK HVY GA COPP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$212
.95
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Thickness
0.1250 in
Width
12 in
Details
Additional Information
Electrical Grade
Alloy Type
110
Material
Copper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items