1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32009656
1/4 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
Mi Item #
11736924
MFR #
32009656
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 32009656
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32009656
1/4 Inch Thick x 12 Inch Square, Copper Sheet, Alloy 110
Mi Item #
11736924
MFR #
32009656
Mfr description
32009656 32009656 .250 THICK HVY GA COPP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
12 in
Thickness
0.2500 in
Width
12 in
Details
Additional Information
Electrical Grade
Alloy Type
110
Material
Copper
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items