1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32009821
0.093 Inch Thick x 12 Inch Wide x 36 Inch Long, Copper Sheet, Alloy 110
Mi Item #
11736941
MFR #
32009821
Price
$665.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32009821
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32009821
0.093 Inch Thick x 12 Inch Wide x 36 Inch Long, Copper Sheet, Alloy 110
Mi Item #
11736941
MFR #
32009821
Mfr description
32009821 32009821 .093 THICK HVY GA COPP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$665
.45
/each
Add to Cart
Specifications
Dimensions
Length
36 in
Thickness
0.0930 in
Width
12 in
Details
Additional Information
Electrical Grade
Alloy Type
110
Material
Copper
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items