Motion
32011074
3/16 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736959
MFR #32011074
List Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736959
MFR #32011074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.60/each for your price

Overview

Mfr description
32011074 32011074 3/16" 6' RND COPPER RO

Specifications

  • Additional Information
    Electrical Grade
  • Alloy Type
    110 Copper
  • Diameter
    3/16 in
  • Length
    72 in
  • Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought