Motion
32011082
1/4 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
Mi Item #11736960
MFR #32011082
Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
Mi Item #11736960
MFR #32011082

Mfr description
32011082 32011082 1/4" 6' RND COPPER ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.18/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    72 in

Details

  • Additional Information
    Electrical Grade
  • Alloy Type
    110 Copper
  • Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)