Motion
32011090
5/16 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736961
MFR #32011090
Price$154.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736961
MFR #32011090

Mfr description
32011090 32011090 5/16" 6' RND COPPER RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.30/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    72 in

Details

  • Additional Information
    Electrical Grade
  • Alloy Type
    110 Copper
  • Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)