Motion
32011132
3/4 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736965
MFR #32011132
List Price$359.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736965
MFR #32011132

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$359.05/each for your price

Overview

Mfr description
32011132 32011132 3/4" 6' RND COPPER ROD

Specifications

  • Additional Information
    Electrical Grade
  • Alloy Type
    110 Copper
  • Diameter
    3/4 in
  • Length
    72 in
  • Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text