1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32011157
1 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
Mi Item #
11736967
MFR #
32011157
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 32011157
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32011157
1 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
Mi Item #
11736967
MFR #
32011157
Mfr description
32011157 32011157 1" 6' RND COPPER ROD 1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
1 in
Length
72 in
Details
Additional Information
Electrical Grade
Alloy Type
110 Copper
Material
Copper
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items