Motion
32011165
1-1/8 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736968
MFR #32011165
List Price$777.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736968
MFR #32011165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$777.13/each for your price

Overview

Mfr description
32011165 32011165 1-1/8" 6' RND COPPER R

Specifications

  • Additional Information
    Electrical Grade
  • Alloy Type
    110 Copper
  • Diameter
    1-1/8 in
  • Length
    72 in
  • Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text