Motion
32011272
1-3/4 Inch Diameter x 12 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736974
MFR #32011272
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 Inch Diameter x 12 Inch Long, Copper Round Rod, Alloy 110 Copper
MI ITEM #11736974
MFR #32011272

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32011272 32011272 1-3/4" 1' RND COPPER R

Specifications

  • Additional Information
    Electrical Grade
  • Alloy Type
    110 Copper
  • Diameter
    1-3/4 in
  • Length
    12 in
  • Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text