Motion
32011363
1/8 Inch Thick x 1/2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #11736981
MFR #32011363
List Price$72.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Thick x 1/2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #11736981
MFR #32011363

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.13/each for your price

Overview

Mfr description
32011363 32011363 1/8 X 1/2 6' RECT COPP

Specifications

  • Additional Information
    Electrical Grade
  • Alloy Type
    110
  • Length
    72 in
  • Material
    Copper
  • Thickness
    1/8 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought