Motion
32011371
1/8 Inch Thick x 3/4 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #11736982
MFR #32011371
List Price$104.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Thick x 3/4 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #11736982
MFR #32011371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.15/each for your price

Overview

Mfr description
32011371 32011371 1/8 X 3/4 6' RECT COPP

Specifications

  • Additional Information
    Electrical Grade
  • Alloy Type
    110
  • Length
    72 in
  • Material
    Copper
  • Thickness
    1/8 in
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text