Motion
32011488
1/4 Inch Thick x 1/2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
Mi Item #11736993
MFR #32011488
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Thick x 1/2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
Mi Item #11736993
MFR #32011488

Mfr description
32011488 32011488 1/4 X 1/2 6' RECT COPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    1/4 in
  • Width
    1/2 in

Details

  • Additional Information
    Electrical Grade
  • Alloy Type
    110
  • Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)