Motion
32011496
1/4 Inch Thick x 3/4 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
Mi Item #11736994
MFR #32011496
Price$238.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Thick x 3/4 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
Mi Item #11736994
MFR #32011496

Mfr description
32011496 32011496 1/4 X 3/4 6' RECT COPP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.68/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    1/4 in
  • Width
    3/4 in

Details

  • Additional Information
    Electrical Grade
  • Alloy Type
    110
  • Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)