1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32011520
1/4 Inch Thick x 2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
Mi Item #
11736997
MFR #
32011520
Price
$397.03
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32011520
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32011520
1/4 Inch Thick x 2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
Mi Item #
11736997
MFR #
32011520
Mfr description
32011520 32011520 1/4 X 2 6' RECT COPPER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$397
.03
/each
Add to Cart
Specifications
Dimensions
Length
72 in
Thickness
1/4 in
Width
2 in
Details
Additional Information
Electrical Grade
Alloy Type
110
Material
Copper
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items