1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32011652
1/2 Inch Thick x 4 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #
11737010
MFR #
32011652
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 32011652
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32011652
1/2 Inch Thick x 4 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #
11737010
MFR #
32011652
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32011652 32011652 1/2 X 4 6' RECT COPPER
Specifications
Additional Information
Electrical Grade
Alloy Type
110
Length
72 in
Material
Copper
Thickness
1/2 in
Width
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data