Motion
32011686
5/8 Inch Thick x 1-1/2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #11737013
MFR #32011686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Thick x 1-1/2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #11737013
MFR #32011686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32011686 32011686 5/8 X 1-1/2 6' RECT CO

Specifications

  • Additional Information
    Electrical Grade
  • Alloy Type
    110
  • Length
    72 in
  • Material
    Copper
  • Thickness
    5/8 in
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text