1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32011728
3/4 Inch Thick x 2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #
11737017
MFR #
32011728
List Price
$1,638.83
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32011728
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32011728
3/4 Inch Thick x 2 Inch Wide x 72 Inch Long, Copper Rectangular Bar, Alloy 110
MI ITEM #
11737017
MFR #
32011728
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,638.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32011728 32011728 3/4 X 2 6' RECT COPPER
Specifications
Additional Information
Electrical Grade
Alloy Type
110
Length
72 in
Material
Copper
Thickness
3/4 in
Width
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data