1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32018012
4' x 48" x 1/32" PTFE (Bondable) Sheet ±0.005 Tolerance
MI ITEM #
11737370
MFR #
32018012
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 32018012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32018012
4' x 48" x 1/32" PTFE (Bondable) Sheet ±0.005 Tolerance
MI ITEM #
11737370
MFR #
32018012
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32018012 32018012 1/32" X 48" X 48" BOND
Specifications
Material
PTFE (Bondable)
Thickness
1/32 in
Width
48 in
Length
4 ft, 48 in
Tolerance
±0.005
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought