Motion
32811861
3-15/16" Long x 5/8" Wide, Toggle Latch - Steel, with Zinc Finish
Mi Item #11737376
MFR #32811861
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-15/16" Long x 5/8" Wide, Toggle Latch - Steel, with Zinc Finish
Mi Item #11737376
MFR #32811861

Mfr description
32811861 32811861 NARROW 3 15/16" TOGGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Length
    3-15/16 in
  • Width
    5/8 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • PSC Code
    5340
  • Type
    Toggle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)