Motion
32811895
1-15/16" Long x 1-13/32" Wide, Toggle Latch - Stainless Steel, with Yellow Chromate Finish
Mi Item #11737379
MFR #32811895
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Long x 1-13/32" Wide, Toggle Latch - Stainless Steel, with Yellow Chromate Finish
Mi Item #11737379
MFR #32811895

Mfr description
32811895 32811895 S/S SMALL 1 15/16 TOGG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.20/each

Specifications

Dimensions

  • Length
    1-15/16 in
  • Width
    1-13/32 in

Details

  • Finish Coating
    Yellow Chromate
  • Material
    Stainless Steel
  • PSC Code
    5340
  • Type
    Toggle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)