Motion
32811911
2-1/4" Long x 19/32" Wide, Toggle Latch - Stainless Steel, with Yellow Yellow Chromate Finish
MI ITEM #11737381
MFR #32811911
List Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Long x 19/32" Wide, Toggle Latch - Stainless Steel, with Yellow Yellow Chromate Finish
MI ITEM #11737381
MFR #32811911

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.55/each for your price

Overview

Mfr description
32811911 32811911 S/S HOOKED LINK 2 1/4"

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Yellow Yellow Chromate
  • Type
    Toggle
  • Length
    2-1/4 in
  • PSC Code
    5340
  • Width
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text