Motion
32811929
3-13/32" Long x 1-3/16" Wide, Adjustable Toggle Latch - Steel, with Yellow Chromate Finish
Mi Item #11737382
MFR #32811929
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-13/32" Long x 1-3/16" Wide, Adjustable Toggle Latch - Steel, with Yellow Chromate Finish
Mi Item #11737382
MFR #32811929

Mfr description
32811929 32811929 HEAVY DUTY ADJUST. TOG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.03/each

Specifications

Dimensions

  • Length
    3-13/32 in
  • Width
    1-3/16 in

Details

  • Finish Coating
    Yellow Chromate
  • Material
    Steel
  • PSC Code
    5340
  • Type
    Adjustable Toggle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)