Motion
32811937
3-13/32" Long x 1-3/16" Wide, Adjustable Toggle Latch - Steel, with Yellow Chromate Finish
MI ITEM #11737383
MFR #32811937
Price$23.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-13/32" Long x 1-3/16" Wide, Adjustable Toggle Latch - Steel, with Yellow Chromate Finish
MI ITEM #11737383
MFR #32811937

Mfr description
32811937 32811937 SECNDRY LOCK HEVY DUTY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.70/each

Specifications

Dimensions

  • Length
    3-13/32 in
  • Width
    1-3/16 in

Details

  • Finish Coating
    Yellow Chromate
  • Material
    Steel
  • PSC Code
    5340
  • Type
    Adjustable Toggle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)