Motion
32818288
4-1/2" Long x 2-11/16" Wide x 1-15/32" High, Hood Latch - with Chrome Finish
Mi Item #11737387
MFR #32818288
Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Long x 2-11/16" Wide x 1-15/32" High, Hood Latch - with Chrome Finish
Mi Item #11737387
MFR #32818288

Mfr description
32818288 32818288 SPRNG LDD VRTCL MNT CH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.38/each

Specifications

Dimensions

  • Height
    1-15/32 in
  • Length
    4-1/2 in
  • Width
    2-11/16 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5340
  • Type
    Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)