Motion
32818320
3-23/32" Long x 2-11/16" Wide x 1-15/32" High, Hood Latch - with Chrome Finish
Mi Item #11737389
MFR #32818320
Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-23/32" Long x 2-11/16" Wide x 1-15/32" High, Hood Latch - with Chrome Finish
Mi Item #11737389
MFR #32818320

Mfr description
32818320 32818320 HRZNTL MNT SPRNG LDD C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.40/each

Specifications

Dimensions

  • Height
    1-15/32 in
  • Length
    3-23/32 in
  • Width
    2-11/16 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5340
  • Type
    Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)