Motion
32818361
1-15/16" Long x 29/32" Wide x 9/16" High, Hood Latch - with Chrome Finish
Mi Item #11737391
MFR #32818361
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Long x 29/32" Wide x 9/16" High, Hood Latch - with Chrome Finish
Mi Item #11737391
MFR #32818361

Mfr description
32818361 32818361 CHROME, 2 HOLE MNTG. S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Height
    9/16 in
  • Length
    1-15/16 in
  • Width
    29/32 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5340
  • Type
    Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)