Motion
32818445
4-1/32" Long x 2-13/32" Wide x 1-1/8" High, Hood Latch - Rubber & Steel, with Zinc Finish
Mi Item #11737395
MFR #32818445
Price$12.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/32" Long x 2-13/32" Wide x 1-1/8" High, Hood Latch - Rubber & Steel, with Zinc Finish
Mi Item #11737395
MFR #32818445

Mfr description
32818445 32818445 ZINC PLTD BASE & CATCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.03/each

Specifications

Dimensions

  • Height
    1-1/8 in
  • Length
    4-1/32 in
  • Width
    2-13/32 in

Details

  • Finish Coating
    Zinc
  • Material
    Rubber, Steel
  • PSC Code
    5340
  • Type
    Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)