Motion
32818460
5-3/8" Long x 3-1/8" Wide x 1-3/8" High, Hood Latch - Rubber & Steel, with Black Finish
Mi Item #11737396
MFR #32818460
Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-3/8" Long x 3-1/8" Wide x 1-3/8" High, Hood Latch - Rubber & Steel, with Black Finish
Mi Item #11737396
MFR #32818460

Mfr description
32818460 32818460 2PC 35-L BLACK RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.48/each

Specifications

Dimensions

  • Height
    1-3/8 in
  • Length
    5-3/8 in
  • Width
    3-1/8 in

Details

  • Finish Coating
    Black
  • Material
    Rubber, Steel
  • PSC Code
    5340
  • Type
    Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)