Motion
32818528
5-17/64" Long x 2-9/32" Wide x 1-1/4" High, Hood Latch - Rubber & Steel, with Zinc Finish
Mi Item #11737397
MFR #32818528
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-17/64" Long x 2-9/32" Wide x 1-1/4" High, Hood Latch - Rubber & Steel, with Zinc Finish
Mi Item #11737397
MFR #32818528

Mfr description
32818528 32818528 2PC 5-17/64" ZP RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Height
    1-1/4 in
  • Length
    5-17/64 in
  • Width
    2-9/32 in

Details

  • Finish Coating
    Zinc
  • Material
    Rubber, Steel
  • PSC Code
    5340
  • Type
    Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)