Motion
32853111
7-1/2" Long x 1-7/8" Wide, Cast Aluminum 7 1/2" Door Pull - Aluminum Coated
MI ITEM #11737411
MFR #32853111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-1/2" Long x 1-7/8" Wide, Cast Aluminum 7 1/2" Door Pull - Aluminum Coated
MI ITEM #11737411
MFR #32853111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32853111 32853111 7.5" ALUMINUM IMPORTED

Specifications

  • Finish Coating
    Aluminum
  • Material
    Cast Aluminum
  • Overall Length
    7-1/2 in
  • PSC Code
    5340
  • Product Types
    7-1/2" Door Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text