Motion
32853194
1-7/8" Long x 5/8" Wide Aluminum Cased Magnet Catch
Mi Item #11737413
MFR #32853194
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Long x 5/8" Wide Aluminum Cased Magnet Catch
Mi Item #11737413
MFR #32853194

Mfr description
32853194 32853194 ALUMINUM MAGNET CATCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-7/8 in
  • Width
    5/8 in

Details

  • Finish Coating
    Aluminum
  • PSC Code
    5340
  • Type
    Aluminum Cased Magnet Catch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)