Motion
32853210
1-1/4" Long x 1-1/8" Wide Double Nylon Roller Latch
Mi Item #11737415
MFR #32853210
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Long x 1-1/8" Wide Double Nylon Roller Latch
Mi Item #11737415
MFR #32853210

Mfr description
32853210 32853210 DOUBLE ROLLER CATCH IM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Width
    1-1/8 in

Details

  • Finish Coating
    Aluminum
  • PSC Code
    5340
  • Type
    Double Nylon Roller Latch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)