1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32855983
2.91" Long x 1.13" Wide, Padlockable Latch - Stainless Steel, with Polished Finish
MI ITEM #
11737434
MFR #
32855983
Price
$12.48
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32855983
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32855983
2.91" Long x 1.13" Wide, Padlockable Latch - Stainless Steel, with Polished Finish
MI ITEM #
11737434
MFR #
32855983
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$12.48
/each
Qty
Add to Cart
Specifications
Dimensions
Length
2.910 in
Width
1.1300 in
Details
Finish Coating
Polished
Material
Stainless Steel
PSC Code
5340
Type
Padlockable
Overview
Mfr description
32855983 32855983 S/S, COMPACT 2.85" TE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought