1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32856049
2.56" Long x 0.92" Wide, Padlockable Latch - Steel, with Zinc Finish
Mi Item #
11737440
MFR #
32856049
Price
$2.35
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32856049
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32856049
2.56" Long x 0.92" Wide, Padlockable Latch - Steel, with Zinc Finish
Mi Item #
11737440
MFR #
32856049
Mfr description
32856049 32856049 PADLOCK EY ZNC NO HOLE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.35
/each
Add to Cart
Specifications
Dimensions
Length
2.560 in
Width
0.9200 in
Details
Finish Coating
Zinc
Material
Steel
PSC Code
5340
Type
Padlockable
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items