1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32856098
3.04" Long x 0.63" Wide, 1051 Series Latch - Stainless Steel, with Stainless Steel Finish
Mi Item #
11737445
MFR #
32856098
Price
$31.08
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32856098
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32856098
3.04" Long x 0.63" Wide, 1051 Series Latch - Stainless Steel, with Stainless Steel Finish
Mi Item #
11737445
MFR #
32856098
Mfr description
32856098 32856098 2PC S/S SECONDARY LTCH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.08
/each
Add to Cart
Specifications
Dimensions
Length
3.040 in
Width
0.6300 in
Details
Finish Coating
Stainless Steel
Material
Stainless Steel
PSC Code
5340
Type
1051 Series
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items